Shop All Tapered & QD Bushings
Gates
Stainless Steel Taper-Lock Bushings - English Sizes, SS 1108 .3/4
Mfr # SS 1108 .3/4
Zoro # G8064974
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19.1 mm
- Material Stainless Steel
- Keyway Size 5 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SS 1108 .3/4
- Zoro # G8064974
- UPC # 72053814378
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 19.1 mm |
Keyway Size | 5 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-80-200-PPVA-N3 (DSBC-80-200-PPVA-N3)
- BROAN Motor (97010736)
- GATES Metric-Power V-Belts, XPZ875 (XPZ875)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Y Frame, 115/230V AC Voltage (048A11T2021)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- GATES Bushing, Series 2517, Bore Dia 2.125 In (2517 2.1/8)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- ZORO SELECT TL Bushing, 2517, 1 3/8 in B Dia, 1.75 in L (2517X1-3/8)
- Gates Tapered & QD Bushings