Shop All Tapered & QD Bushings
Gates
Stainless Steel Taper-Lock Bushings - English Sizes, SS 1108 1.1/8
Mfr # SS 1108 1.1/8
Zoro # G8037909
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 28.7 mm
- Material Stainless Steel
- Keyway Size 6 mm x 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SS 1108 1.1/8
- Zoro # G8037909
- UPC # 72053814439
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28.7 mm |
Keyway Size | 6 mm x 3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471551 (471551)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3504)
- CAMOZZI Male Connector, 5MM OD X G1/8 (S6510 5-1/8)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- DODGE 2012 X 1 1/2-KW Taper Lock Bushing (117168 KWY 3/8X3/16)
- Gates Tapered & QD Bushings