Shop All V-Belts
Gates
SPA3550 Metric V-Belt, 3550mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # SPA3550
Zoro # G3469426
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Industry Number SPA3550
- Number of Ribs 1
- Top Width 13mm
- Outside Length 3550mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13mm |
Outside Length | 3550mm |
Belt Trade Size | SPA |
Top Width (Nominal) | 13 mm |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Wrapped, Industry Number SPA3550, Number of Bands 1, Outside Length 3,584 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 14 mm, Belt Trade Size SPA, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting (6X389)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51634, Return Line, 10 micron (ZX-51634)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (AK74)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/2" x 1/2" Male NPT (NSC1/2-N4-I)
- GATES XPZ950 Metric V-Belt, 950mm Outside Length, 10mm Top Width, 1 Ribs (XPZ950)
- GATES Metric-Power V-Belts, XPA1557 (XPA1557)
- GATES 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L346)
- GATES Truflex V-Belts, 5L480 (5L480)
- GATES Truflex V-Belts, 4L460 (4L460)
- GATES 2540 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B97)
- DAYTON 3VX800 Cogged V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (2L397)
- Gates V-Belts