Shop All Rubber Hoses & Lines
Gates
Silicone Coolant Hose, Blue, 2 in. Dia
Mfr # 24832
Zoro # G3848586
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 75 psi
- Hose Color Blue
- Temp. Range -70 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24832
- Zoro # G3848586
- UPC # 072053113082
- Country of Origin Viet Nam
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 36 in |
Inside Dia. (In.) | 2 |
Length | 3 ft. |
Details
Max. Working Pressure @ 70 F | 75 psi |
Hose Color | Blue |
Temp. Range | -70 Degrees to 350 Degrees F |
Standards | SAE 20R1 |
Item | Silicone Coolant Hose |
Working Pressure (PSI) | 75 |
For Use With | Coolant |
Color | Blue |
Material | Silicone |
Hose Style | Straight |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Silicone |
Description
Silicone Coolant Hose, Hose Inside Dia. 2 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 75 psi, Temp. Range -70 Degrees to 350 Degrees F, Standards SAE 20R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Mini But Loud Disc Horn, Black (260-2T)
- SEA-DOG Double Braided Nylon Dock Line, 3/8 in. x 10', White (302110010WH-1)
- GATES Tri-Power Belts, CX60 (CX60)
- TRACER PRODUCTS HOSE ASSY EZ-JECT R134A W/CPLR (DLTP9847)
- GATES Molded Coolant Hose - Upper, 22906 (22906)
- GATES Coolant Hose, 21850 (21850)
- GATES Molded Coolant Hose - Upper, 22625 (22625)
- GATES Vacuum Hose Pbb Vacuum Hose, 27233 (27233)
- GATES Radiator Coolant Hose 1998 Volvo Wah 12.7L (28212)
- GATES Molded Coolant Hose - Upper, 23046 (23046)
- ZORO SELECT Silicone Coolant Hose, ID 3/4 In (5515-075)
- Gates Rubber Hoses & Accessories