Shop All Rubber Hoses & Lines
Gates
Silicone Coolant Hose, Blue, 2-3/4 in. Dia
Mfr # 24844
Zoro # G3848559
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 3/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 50 psi
- Hose Color Blue
- Temp. Range -70 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24844
- Zoro # G3848559
- UPC # 072053113143
- Country of Origin Viet Nam
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 3/4 in |
Hose Length | 36 in |
Length | 3 ft. |
Inside Dia. (In.) | 2-3/4 |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Blue |
Temp. Range | -70 Degrees to 350 Degrees F |
Standards | SAE 20R1 |
For Use With | Coolant |
Color | Blue |
Material | Silicone |
Working Pressure (PSI) | 50 |
Item | Silicone Coolant Hose |
Hose Elbow Angle | 0 Degrees |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Style | Straight |
Hose Cover Material | Silicone |
Description
Silicone Coolant Hose, Hose Inside Dia. 2 3/4 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 50 psi, Temp. Range -70 Degrees to 350 Degrees F, Standards SAE 20R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, IH811 (IH811)
- TIMKEN Tapered Roller Bearing Cone and Cup Assembly. Contains HM212049 / HM212011. (SET413)
- OTC Clutch Spring Compressor (7024)
- OEMTOOLS Disc Brake Pad Spreader (25265)
- GATES Silicone Coolant Hose, Blue, 1-3/4 in. Dia (24828)
- GATES Flexible Coolant Hose, 26535 (26535)
- GATES STRAIGHT HOSE (24812)
- GATES Radiator Coolant Hose 2013 BMW X5 3.0L, 24734 (24734)
- GATES Radiator Coolant Hose, 24410 (24410)
- GATES Molded Coolant Hose - Upper, 22698 (22698)
- GATES Coolant Hose, 28201 (28201)
- Gates Rubber Hoses & Lines