Shop All Rubber Hoses & Lines
Gates
Silicone Coolant Hose, Blue, 2-1/4 in. Dia
Mfr # 24836
Zoro # G3848577
original price:
$118.95
5% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 75 psi
- Hose Color Blue
- Temp. Range -70 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24836
- Zoro # G3848577
- UPC # 072053113105
- Country of Origin Viet Nam
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 1/4 in |
Hose Length | 36 in |
Length | 3 ft. |
Inside Dia. (In.) | 2-1/4 |
Details
Max. Working Pressure @ 70 F | 75 psi |
Hose Color | Blue |
Temp. Range | -70 Degrees to 350 Degrees F |
Standards | SAE 20R1 |
Color | Blue |
Item | Silicone Coolant Hose |
For Use With | Coolant |
Material | Silicone |
Working Pressure (PSI) | 75 |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Style | Straight |
Hose Tube Material | Silicone |
Description
Silicone Coolant Hose, Hose Inside Dia. 2 1/4 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 75 psi, Temp. Range -70 Degrees to 350 Degrees F, Standards SAE 20R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Fluid Evacuator/Brake Bleeder, Pneumatic, Capacity 2.3 Gal. (07300)
- CTA MANUFACTURING KIT DIESEL COMPRESSION TEST (CTA2800)
- ASP ASP:Honda ignition cylinder high security HO03 (ASP-C-19-119)
- STEELMAN Security Seal, 1 Oz., PK10 (JSP10118)
- GATES Radiator Coolant Hose, 26513 (26513)
- GATES Molded Coolant Hose - Upper, 22994 (22994)
- GATES Silicone Coolant Hose, Blue, 1-1/2 in. Dia (24824)
- GATES Molded Coolant Hose - Reservoir To Pipe, 23927 (23927)
- GATES Molded Coolant Hose - Lower, 22979 (22979)
- GATES Flexible Coolant Hose(Standard) - Upper, 25808 (25808)
- GATES Molded Coolant Hose, 22210 (22210)
- Gates Rubber Hoses & Lines