Shop All Rubber Hoses & Lines
Gates
Silicone Coolant Hose, Blue, 2-1/2 in. Dia
Mfr # 24840
Zoro # G3848568
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 65 psi
- Hose Color Blue
- Temp. Range -70 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24840
- Zoro # G3848568
- UPC # 072053113136
- Country of Origin Viet Nam
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 36 in |
Length | 3 ft. |
Inside Dia. (In.) | 2-1/2 |
Details
Max. Working Pressure @ 70 F | 65 psi |
Hose Color | Blue |
Temp. Range | -70 Degrees to 350 Degrees F |
Standards | SAE 20R1 |
Working Pressure (PSI) | 65 |
Material | Silicone |
Color | Blue |
For Use With | Coolant |
Item | Silicone Coolant Hose |
Hose Tube Material | Silicone |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Silicone |
Hose Style | Straight |
Hose Configuration | Bulk Hose |
Description
Silicone Coolant Hose, Hose Inside Dia. 2 1/2 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 65 psi, Temp. Range -70 Degrees to 350 Degrees F, Standards SAE 20R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade (W1-26)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber/Blue LED Strobe Light (8892208)
- BUYERS PRODUCTS D-Ring, PK 10 (B38S10)
- ILB GOLD Replacement For Kawasaki, 13101-3706 Starter Drive (13101-3706 STARTER DRIVE)
- GATES Radiator Hose, 7/8 ID x 3 Ft, EPDM (24214)
- GATES Flexible Coolant Hose(Standard) - Upper, 25804 (25804)
- GATES Hose Connector(Quick-Lock) - Heater To Pipe-2, 28500 (28500)
- GATES Radiator Hose, 1 1/4 ID x 3 Ft, EPDM (24220)
- GATES Flexible Coolant Hose(Standard) - Upper - Pipe To Radiator, 25251 (25251)
- GATES Molded Heater Hose - Radiator To Reservoir (Lower), 19760 (19760)
- GATES Coolant Hose, 21850 (21850)
- Gates Rubber Hoses & Lines