Shop All Rubber Hoses & Lines
Gates
Silicone Coolant Hose, Blue, 1 in. Dia
Mfr # 24816
Zoro # G3848610
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 90 psi
- Hose Color Blue
- Temp. Range -70 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24816
- Zoro # G3848610
- UPC # 072053112986
- Country of Origin Viet Nam
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 36 in |
Length | 3 ft. |
Inside Dia. (In.) | 1 |
Details
Max. Working Pressure @ 70 F | 90 psi |
Hose Color | Blue |
Temp. Range | -70 Degrees to 350 Degrees F |
Standards | SAE 20R1 |
Color | Blue |
Item | Silicone Coolant Hose |
For Use With | Coolant |
Material | Silicone |
Working Pressure (PSI) | 90 |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Style | Straight |
Hose Elbow Angle | 0 Degrees |
Description
Silicone Coolant Hose, Hose Inside Dia. 1 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 90 psi, Temp. Range -70 Degrees to 350 Degrees F, Standards SAE 20R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO WIPERS 12IN REAR WIPER BLADE (55-120)
- SHAKESPEARE 5215-C-X 3' VHF Antenna (5215-C-X)
- A & I PRODUCTS 50 Double Roller Chain, 10ft (Import) 8.8" x8.7" x2" (A-RC50DIMP)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P172)
- GATES Molded Coolant Hose - Upper, 21045 (21045)
- GATES Radiator Coolant Hose, 23957 (23957)
- GATES Radiator Hose, 1 5/8 ID x 3 Ft, EPDM (24226)
- GATES Molded Coolant Hose - Lower, 22162 (22162)
- GATES Radiator Hose, 3 ID x 3 Ft, EPDM (24248)
- GATES Straight Hose Coolant Hose, 24036 (24036)
- GATES Hose Connector(Quick-Lock) - Heater To Pipe-2, 28500 (28500)
- Gates Rubber Hoses & Lines