Shop All Rubber Hoses & Lines
Gates
Silicone Coolant Hose, Blue, 1-1/2 in. Dia
Mfr # 24824
Zoro # G3848601
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 85 psi
- Hose Color Blue
- Temp. Range -70 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24824
- Zoro # G3848601
- UPC # 072053113044
- Country of Origin Viet Nam
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 36 in |
Inside Dia. (In.) | 1-1/2 |
Length | 3 ft. |
Details
Max. Working Pressure @ 70 F | 85 psi |
Hose Color | Blue |
Temp. Range | -70 Degrees to 350 Degrees F |
Standards | SAE 20R1 |
Working Pressure (PSI) | 85 |
Material | Silicone |
Color | Blue |
Item | Silicone Coolant Hose |
For Use With | Coolant |
Hose Tube Material | Silicone |
Hose Style | Straight |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Description
Silicone Coolant Hose, Hose Inside Dia. 1 1/2 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 85 psi, Temp. Range -70 Degrees to 350 Degrees F, Standards SAE 20R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Blind Spot Mirror, Tripod (715150)
- ECCO Beacon Light, Amber, 7" H (7950A)
- C.E. SMITH Pkg Shackle Bolt - 9/16 in. - 18 x 3-1/2 in. - 2 Pieces w/Lock Nuts (11031A)
- TRUCKSPEC Tire Gauge, 12 to 150 psi Pressure Range (JL-5018VP)
- GATES Molded Coolant Hose - Heater To Bypass Valve Assembly, 22944 (22944)
- GATES Radiator Hose, 3/4 ID x 3 Ft, EPDM (24212)
- GATES Molded Heater Hose - Heater Inlet, 19039 (19039)
- GATES Radiator Hose, 2 1/8 ID x 3 Ft, EPDM (24234)
- GATES FLEXIBLE COOLANT HOSE (26525)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26612 (26612)
- DAYCO Flex Rad Hose Radiator Hose, 82301Gl (82301GL)
- Gates Rubber Hoses & Accessories