Shop All Automotive Belts
Gates
Serpentine V-Rib Belt K06 13/16 X 101 5/ Roadmax Belt, 6K1010Ap
Mfr # 6K1010AP
Zoro # G5648591
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Width (in) 1.142
- Pitch (in) 0.315
- Profile Modified Curvilinear
- Pitch Length (in) 38.11
- Number of Teeth 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6K1010AP
- Zoro # G5648591
- UPC # 7205382732
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Belt Width (in) | 1.142 |
Pitch Length (in) | 38.11 |
Details
Pitch (in) | 0.315 |
Profile | Modified Curvilinear |
Item | Timing Belt |
Number of Teeth | 121 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Cab Power - Inverter Connection Kit - Panel-Mount Connector Kit Ac-In + Ac-Out (8500647)
- BALDWIN FILTERS Air Filter, 10-29/32in. L x 6-1/4in. dia. (RS5285)
- ZEP Parts Washer Dipping Basket, Silver, 15" H (909501)
- CURT Clevis Grab Hook, 1/4", 81330 (81330)
- GATES Tri-Power Belts, BX128 (BX128)
- GATES FleetRunner Heavy Duty Micro-V Belt, K081348HD (K081348HD)
- GATES Tri-Power Belts, AX34 (AX34)
- GATES G-Force RedLine CVT Belts 31R4573 OEM M173005 1 5/16" x 46 7/8" (31R4573)
- GATES Auto V-Belt, Industry Number 9620HD (9620HD)
- GATES Fhp Medium Horse-Power V-Belt, 6969 (6969)
- BANDO Auto Serpentine Belt, 7Pk1705 (7PK1705)
- Gates Automotive Belts