Shop All Automotive Belts
Gates
Serpentine Belt, K080760HD
Mfr # K080760HD
Zoro # G6728021
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Circumference (in) 76.5
- Number of Ribs 8
- Effective Length (in) 75.87
- Top Width (in) 1.087
- Cross-Section K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080760HD
- Zoro # G6728021
- UPC # 72053985863
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 75.87 |
Top Width (in) | 1.087 |
Details
Outside Circumference (in) | 76.5 |
Number of Ribs | 8 |
Cross-Section | K |
Belt Material | EPDM |
Type | Automotive V-Ribbed Belt (Heavy Duty) |
Cord Material | Polyester |
Description
Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Run Tee, 3/8 in. Thread Sz, 2.27 in L (371PTC-6-6)
- A & I PRODUCTS Gasket, Differential Center Housing Side Cover 8" x8" x1" (A-9N4131)
- ANCHOR INDUSTRIES Chev Passenger Car L6/V8 Cyl 3.9 57-55 Motor Mount, 2125 (2125)
- GATES Premium OE Micro-V Belt - Fan, K080435 (K080435)
- GATES Tri-Power Belts, AX51 (AX51)
- GATES Classical Section Wrapped V-Belt, B62 (B62)
- GATES Complete Serpentine Kit, 90K-38251 (90K-38251)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6734)
- GATES Tri-Power Belts, AX60 (AX60)
- GATES Narrow Section Molded Notch Joined V-Bel, 2/5Vx830 (2/5VX830)
- STENS Oem Replacement Belt 265-836 For Exmark 1-403174 (265-836)
- Gates Automotive Belts