Shop All Automotive Belts
Gates
Serpentine Belt, K080575HD
Mfr # K080575HD
Zoro # G6812712
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Length (in) 57.51
- Top Width (in) 1.087
- Outside Circumference (in) 58.125
- Cross-Section K
- Number of Ribs 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K080575HD
- Zoro # G6812712
- UPC # 72053985931
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 57.51 |
Top Width (in) | 1.087 |
Details
Outside Circumference (in) | 58.125 |
Cross-Section | K |
Number of Ribs | 8 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Trailer Lite Kit Submers (V547)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8401-MPG)
- SOLAS Rubex L4, Interchangeable Hub 4-Blade Propeller, 20in Pitch (9573-153-20)
- E-Z-GO Battery Charger with 3M Power Cord (635671)
- GATES Classical Section Wrapped V-Belt, B99 (B99)
- GATES Auto V-Belt, Industry Number K081298HD (K081298HD)
- GATES Premium OE Micro-V Belt - Air Conditioning, K040300 (K040300)
- GATES Tri-Power Belts, BX144 (BX144)
- GATES Tri-Power Belts, AX40 (AX40)
- GATES Super HC Belts, 3V560 (3V560)
- GATES Classical Section Wrapped V-Belt, C112 (C112)
- Gates Automotive Belts