Shop All Automotive Belts
Gates
Serpentine Belt, K060775RPM
Mfr # K060775RPM
Zoro # G6704221
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cross-Section K
- Color Black
- Number of Ribs 6
- Outside Circumference (in) 78.04
- Top Width (in) 0.807
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K060775RPM
- Zoro # G6704221
- UPC # 770075672791
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.807 |
Effective Length (in) | 77.48 |
Details
Cross-Section | K |
Color | Black |
Number of Ribs | 6 |
Outside Circumference (in) | 78.04 |
Item | Serpentine Belt |
Cord Material | Aramid |
Material | EPDM |
Grade Type | Built for Performance |
Belt Material | EPDM |
Features | Two layers of adhesion gum for maximum strength and durability; High-modulus, high strength aramid or polyester cord; Belt design results in lower heat, noise, vibration, and belt slip for increased durability |
Type | High Performance Automotive V-Ribbed Belt |
Description
Racing. Performance. Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, RPM belts feature the most advanced technology:Nylon-fiber reinforced undercord.High-modulus, low stretch aramid or polyester cord.Advanced, exact-fit precision-ground belt profile.Strict OEM dimension specifications.Two layers of adhesion for increased durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mounting Tie, Black, 12.2", 50lb.., PK100 (83-6107)
- BALDWIN FILTERS Air Filter Element, 19-21/32"Hx19-21/32"L (RS30160)
- ZEROSTART Silicone Pad, Adhesive - 125W, 120V, 1A - 3in. 7.6 Cm Round X 3in. 7.6 Cm Round (3400061)
- AFS Military Car Magnets-Navy (11039)
- GATES Hi-Power II PowerBand V-Belts, 2/B68 (2/B68)
- GATES Truck & Bus V-Belt, TR28454 (TR28454)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9550 (9550)
- GATES Hi-Power II Belts, B109 (B109)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6729)
- GATES Tri-Power Belts, AX65 (AX65)
- GATES Premium OE Micro-V Belt - Alternator, K060374 (K060374)
- Gates Automotive Belts