Shop All Automotive Belts
Gates
Serpentine Belt, K040315SF
Mfr # K040315SF
Zoro # G6692951
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width (in) 0.42
- Cross-Section K
- Effective Length (in) 31.54
- Outside Circumference (in) 32
- Number of Ribs 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K040315SF
- Zoro # G6692951
- UPC # 770075729297
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.42 |
Effective Length (in) | 31.54 |
Details
Cross-Section | K |
Outside Circumference (in) | 32 |
Number of Ribs | 3 |
Installation Requirement | Special Installation Tool |
Cord Material | Nylon |
Features | Specially formulated adhesive literally locks onto the cord; Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling |
Material | EPDM |
Grade Type | OE Exact |
Belt Material | EPDM |
Type | Automotive V-Ribbed Belt (Stretch Fit) |
Item | Serpentine Belt |
Description
Stretch Fit Drive Systems Demand Highly Engineered Solutions.Gates Micro-V Stretch Fit Belts, with exclusive self-tensioning technology, were the first Aftermarket belts engineered to fit like a glove and perform properly on these unique stretch fit drive systems.Patented highly engineered EPDM belt ribs are extremely resistant to oil leaks, wear and pilling.Gates engineered tensile cord has the needed combination of strength and flexibility using advanced polyamide tensile cord.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Front Differential Sprague Kit with Rollers for Polaris OEM 3235487 (SG0900KIT)
- DEE ZEE BLK/LIQ/TRNS TANK 55 GAL (STEEL) 2FTX2FTX2FT SQUARE (DZ91750SB)
- CRP PRODUCTS Pentosin Full Syn 5W40 5 Liter Engine Oil, 8042206 (8042206)
- MAXXIMA Warning Light, LED, Amber, 1/2" L, 5-3/5" W (M20389YCL)
- GATES Automotive V-Ribbed Belts Standard K12 1 21/32 in. x 90 7/8 in. (K120903)
- GATES Super HC Molded Notch Belts, 5VX960 (5VX960)
- GATES Tri-Power Belts, CX60 (CX60)
- GATES Serpentine Belt, K040245SF (K040245SF)
- GATES Auto V-Belt, Industry Number K080865HD (K080865HD)
- GATES Classical Section Wrapped V-Belt, B99 (B99)
- BANDO Auto Serpentine Belt, 10Pk1195 (10PK1195)
- Gates Automotive Belts