Shop All Automotive Belts
Gates
Serpentine Belt, K040245SF
Mfr # K040245SF
Zoro # G6699461
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Circumference (in) 25.125
- Installation Requirement 3 mm Zip Tie
- Effective Length (in) 24.528
- Top Width (in) 0.56
- Cross-Section K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K040245SF
- Zoro # G6699461
- UPC # 770075687078
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 24.528 |
Top Width (in) | 0.56 |
Details
Outside Circumference (in) | 25.125 |
Installation Requirement | 3 mm Zip Tie |
Cross-Section | K |
Number of Ribs | 4 |
Item | Serpentine Belt |
Material | EPDM |
Cord Material | Nylon |
Type | Automotive V-Ribbed Belt (Stretch Fit) |
Features | Specially formulated adhesive literally locks onto the cord; Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling |
Belt Material | EPDM |
Grade Type | OE Exact |
Description
Stretch Fit Drive Systems Demand Highly Engineered Solutions.Gates Micro-V Stretch Fit Belts, with exclusive self-tensioning technology, were the first Aftermarket belts engineered to fit like a glove and perform properly on these unique stretch fit drive systems.Patented highly engineered EPDM belt ribs are extremely resistant to oil leaks, wear and pilling.Gates engineered tensile cord has the needed combination of strength and flexibility using advanced polyamide tensile cord.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- HALTEC Inflator Adapter (IN-95)
- CAMCO COVER, WHEEL&TIRE PROTECTORS 36-39IN, BLACK VINYL, SET OF 2 (45250)
- MOTHERS Trim&Plastic Restore10Oz (06110)
- GATES Super HC Molded Notch Belts, 5VX1120 (5VX1120)
- GATES Tri-Power Belts, AX50 (AX50)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9395 (9395)
- GATES Tri-Power Belts, AX42 (AX42)
- GATES Classical Section Molded Notch V-Belt, Bx75 (BX75)
- GATES Classical Section Wrapped V-Belt, B68 (B68)
- STENS Belt For Bunton Pl0961, Craftsman 9684, Th5H960 Lawn Mowers (258-096)
- Gates Automotive Belts