Shop All Automotive Belts
Gates
Serpentine Belt Drive Component Kit, 90K-38197
Mfr # 90K-38197
Zoro # G1452282
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tensioner
- Top Width (in) 0.807
- Number of Components 2
- Number of Belts 1
- Outside Circumference (in) 24.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 90K-38197
- Zoro # G1452282
- UPC # 770075757931
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.807 |
Details
Includes | Tensioner |
Number of Components | 2 |
Number of Belts | 1 |
Outside Circumference (in) | 24.875 |
Number of Tensioners | 1 |
Item | Serpentine Belt Kit |
Description
Gates Complete Serpentine Kits make it easy to service the entire serpentine belt drive system. Save money and prevent premature vehicle breakdowns by making the choice to fix your vehicle right the first time. Neglecting to replace the tensioner and pulley(s), at the same time you replace the belt, can not only shorten the life of the belt as well as other front end accessory drive components, but can leave you or your customer stranded on the side of the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Handle Kit, SSM100 Seat Suspension Height & Weight 9" x6" x1.5" (A-HKT2)
- PARKER RACOR BOWL KIT, 900/1000FV (RK11-2081)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-132)
- TRICAM INDUSTRIES 3 Step ALU Stepstool (RMA-3)
- GATES Super HC Molded Notch Belts, 3VX750 (3VX750)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060828Hd (K060828HD)
- GATES Tri-Power Belts, AX77 (AX77)
- GATES Classical Section Molded Notch V-Belt, Ax62 (AX62)
- GATES Serpentine Belt, K080885HD (K080885HD)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9560 (9560)
- GATES FHP LOW HORSE-POWER V-BELT (2770)
- Gates Automotive Belts