Shop All Automotive Belts
Gates
Serpentine Belt 2013 Kia Sorento 2.4L, K061002
Mfr # K061002
Zoro # G6726253
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 6
- Outside Circumference (in) 100.75
- Top Width (in) 0.807
- Effective Length (in) 100.2
- Cross-Section K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K061002
- Zoro # G6726253
- UPC # 770075673187
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.807 |
Effective Length (in) | 100.2 |
Details
Number of Ribs | 6 |
Outside Circumference (in) | 100.75 |
Item | V-Belt |
Cross-Section | K |
Type | Automotive V-Ribbed Belt (Standard) |
Grade Type | OE Performance |
Material | EPDM |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Belt Material | EPDM |
Cord Material | Polyester |
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.Micro-V belts provide peak operating performance while delivering the highest value available.Meets or exceeds all specifications from the Original Equipment Manufacturer.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, Door, Upper (LH) 67" x36" x5" (A-338429A1)
- A & I PRODUCTS Shock Absorber, Steering Linkage 10" x5" x5" (A-KV26024)
- HUSKY LINER 17-C SUPER DUTY F250/F350 REAR WHEEL WELL GUARDS (79131)
- VALVOLINE Oil, Premium Blue(R), 15W-40, 55 Gallon (891011)
- GATES TIMING BELT (T210RB)
- GATES High Capacity V-Belt(Standard) - Vacuum Pump, 7304 (7304)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9335 (9335)
- GATES Auto V-Belt, Industry Number 9430HD (9430HD)
- GATES Super HC Molded Notch Belts, 3VX355 (3VX355)
- GATES Serpentine Belt Drive Component Kit 2007-2011 Jeep Wrangler, 90K-39269 (90K-39269)
- GATES Auto V-Belt, Industry Number K080794HD (K080794HD)
- Gates Automotive Belts