Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 8MP-PLUG
Zoro # G306429526
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 1 Connection Type MP
- End 2 Connection Type Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 8MP-PLUG
- Zoro # G306429526
- UPC # 72053165319
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 1 Connection Type | MP |
End 2 Connection Type | Plug |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B80 Wrapped V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (B80)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (36VF91)
- DART CONTROLS Hall Effect Pick-Up 2 Pulses/ Revolution (PU-4R)
- IKO Needle Roller Cage, General usage, #KT182420C3 (KT182420C3)
- GATES SAE to SAE Adapters (4MJ-4MP)
- GATES JIC PLUG AND CAP KIT (85003)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Male Jic, Straight (2403-12-12)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FORFSX (FF6504-12-12)
- PARKER Hydraulic Hose Adapter, 1.76" L, 5000 psi (1/4 MMO-SS)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX 90 (FF6500-06-06)
- EATON AEROQUIP Plug, MLORB, 21/2-12, Hex Plug (900598-32S)
- Gates Hydraulic Hose Adapters & Plugs