Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 8MJ-PLUG
Zoro # G906429650
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 2 Connection Type Plug
- End 1 Connection Type MJ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 8MJ-PLUG
- Zoro # G906429650
- UPC # 72053166415
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 2 Connection Type | Plug |
End 1 Connection Type | MJ |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6204Z, Single Row Ball Bearings (6204Z)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 1/2" (CO 1208)
- SPEEDAIRE Filter Element (4ZK47)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1250", Steel, W 0.500" (SPK-18-F)
- GATES JIC PLUG AND CAP KIT (85003)
- GATES SAE to SAE Adapters (4MJ-4MP)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 FG-SS)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X08)
- TOMPKINS Hydraulic Fitting-International04MBSPP-04MP (3825-04-04)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9007-1616)
- Gates Hydraulic Hoses & Fittings