Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 8MJ-8MP
Zoro # G406429532
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 1 Connection Type MJ
- End 2 Connection Type MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 8MJ-8MP
- Zoro # G406429532
- UPC # 72053161816
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 1 Connection Type | MJ |
End 2 Connection Type | MP |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-255 Timing Belt, 100-S3M-255 (100-S3M-255)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 20 # of Teeth (50B20F-1)
- BESTORQ AX22 Cogged Belt, 24 in Outside Length, 3/8 in Top Width, 1 Ribs (AX22)
- GATES SAE to SAE Adapters (4MJ-4MP)
- GATES JIC PLUG AND CAP KIT (85003)
- TOMPKINS Hydraulic Fitting-International08FP-18X1.5MM (7455-08-18)
- EATON AEROQUIP Adpt, ORS-MPT, 1-14, 3/4-14, Strt (FF2031T1012S)
- PARKER Hydraulic Hose Adapter, 1.96" L, 6600 psi (3/4 X 1/2 FF-SS)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14, Straight, 1.96In (2083-12-12S)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- Gates Hydraulic Hoses & Fittings