Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 8MFFOR-PLUG
Zoro # G406429679
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 2 Connection Type Plug
- End 1 Connection Type MFFOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 8MFFOR-PLUG
- Zoro # G406429679
- UPC # 72053177077
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 2 Connection Type | Plug |
End 1 Connection Type | MFFOR |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX79 Cogged V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (6L285)
- FESTO Flow Control/Silencer VFFK-C-K-R14-P (VFFK-C-K-R14-P)
- PALL Athalon Hydraulic Filter Element (UE210AP13Z)
- DAYTON 3V800 V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (13V724)
- GATES JIC PLUG AND CAP KIT (85003)
- GATES SAE to SAE Adapters (4MJ-4MP)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MP 90 (6806-16-16)
- TOMPKINS Hydraulic Fitting-Steel08MORFS HEX HEAD PLUG (FF2408-08)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-10-08-FG)
- TOMPKINS Hydraulic Fitting-Steel24FJ-08MJ (2406-24-08)
- AFTERMARKET Straight Solid Male JIC X Male NPT Adapter (A-43C21-AI)
- Gates Hydraulic Hose Adapters & Plugs