Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 6MJ-6FJX90
Zoro # G606429592
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 1 Connection Type MJ
- End 2 Connection Type FJX
- Thread Angle (Deg.) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6MJ-6FJX90
- Zoro # G606429592
- UPC # 72053164992
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 1 Connection Type | MJ |
End 2 Connection Type | FJX |
Thread Angle (Deg.) | 90 |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS200100)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3 In, Steel (3ZN87)
- CHICAGO RAWHIDE Small Bore Seals, #11123 (11123)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- GATES SAE to SAE Adapters (4MJ-4MP)
- GATES JIC PLUG AND CAP KIT (85003)
- TOMPKINS Hydraulic Fitting-Steel32MP-12FP REDUCER (5406-32-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, Straight (1404-08-08)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X10X08)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, Strt (FF1852T1008S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4S)
- Gates Hydraulic Hoses & Fittings