Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 6MB-6MJ90
Zoro # G906429681
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- Thread Angle (Deg.) 90
- End 2 Connection Type MJ
- End 1 Connection Type MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6MB-6MJ90
- Zoro # G906429681
- UPC # 72053163452
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
Thread Angle (Deg.) | 90 |
End 2 Connection Type | MJ |
End 1 Connection Type | MB |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 610-5M-30 - 24.02 in Outside Length - 0.98 in Top Width (610-5M-30)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60B10F-1)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 120 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN9)
- GATES JIC PLUG AND CAP KIT (85003)
- GATES SAE to SAE Adapters (4MJ-4MP)
- TOMPKINS Hydraulic Fitting-Steel08FP CAP (5406-CAP-08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X08X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring All Around Union Cross (4955X04X04X04X04)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 9/16-18, El (9059-0606)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 X 1/4 FG-SS)
- Gates Hydraulic Hose Adapters & Plugs