Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 6FFOR-CAP
Zoro # G206429732
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 1 Connection Type FFOR
- End 2 Connection Type Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6FFOR-CAP
- Zoro # G206429732
- UPC # 72053177169
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 1 Connection Type | FFOR |
End 2 Connection Type | Cap |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L650 V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (4L650)
- SPENCE Pneumatic Globe Control Valve, 1-1/4 in. (K1TF811-36RE)
- CAMOZZI Right Angle Flow Control Valves, G1/8 (SCU 604-1/8)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262931, Return Line, 3 micron, Outside-In (MF0064412)
- GATES SAE to SAE Adapters (4MJ-4MP)
- GATES JIC PLUG AND CAP KIT (85003)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X20X16)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X12)
- TOMPKINS Hydraulic Fitting-Steel16 SILVER BRAZE RING (SBR-16)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- Gates Hydraulic Hoses & Fittings