Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 4MJ-2MP90
Zoro # G606429615
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 2 Connection Type MP
- Thread Angle (Deg.) 90
- End 1 Connection Type MJ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4MJ-2MP90
- Zoro # G606429615
- UPC # 72053162288
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 2 Connection Type | MP |
Thread Angle (Deg.) | 90 |
End 1 Connection Type | MJ |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468B)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.1250", Steel, W 0.750" (SPK-34-F)
- FREEMAN Z1414MMSAP 1/4" x 1/4" Male to Male Swivel Automotive Plug (Z1414MMSAP)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- GATES SAE to SAE Adapters (4MJ-4MP)
- GATES JIC PLUG AND CAP KIT (85003)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X12)
- EATON AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2046-6-6)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X08X06)
- TOMPKINS Hydraulic Fitting-Steel10MOR-10MOR ADJ (6403-NWO-10-10)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X24X24X24)
- Gates Hydraulic Hoses & Fittings