Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 4MJ-2MP45
Zoro # G006429697
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 2 Connection Type MP
- Thread Angle (Deg.) 45
- End 1 Connection Type MJ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4MJ-2MP45
- Zoro # G006429697
- UPC # 72053162080
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 2 Connection Type | MP |
Thread Angle (Deg.) | 45 |
End 1 Connection Type | MJ |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Grease Gun, 15-5/16 in. Tool L, 10000 psi (30-806)
- D&D Timing Belt, 5M, 25 x 720mm PL, T144 (720-5M-25)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/8 In (SK158)
- PBC LINEAR Standard Linear Bearing, 3/8 In. (FL06)
- GATES JIC PLUG AND CAP KIT (85003)
- GATES SAE to SAE Adapters (4MJ-4MP)
- TOMPKINS Hydraulic Fitting-International14X1.5 KOMATSU HEX HEAD PLUG (7862-14)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, Strt (202702-10-8S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 1/2-14, Coupling (2096-8S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MB-ADJ-04FOR-GAUGE PORT (GP6400-06-06-04FB)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX-04FOR-GP (GPFF2406-12-12-04FB)
- Gates Hydraulic Hoses & Fittings