Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 4MFFOR-4MB
Zoro # G406429648
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 1 Connection Type FFOR
- End 2 Connection Type MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4MFFOR-4MB
- Zoro # G406429648
- UPC # 72053167047
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 1 Connection Type | FFOR |
End 2 Connection Type | MB |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 28 # of Teeth (41BS28H X 5/8)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30 (1800-8MGT-30)
- BALDOR-RELIANCE Fan and Blower Motor, 3/4 HP, 1725 rpm (RL1324A)
- NTN Cartridge Bearing, Double Seal, 17mm Bore (63203LLUC3/L627)
- GATES JIC PLUG AND CAP KIT (85003)
- GATES SAE to SAE Adapters (4MJ-4MP)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR 90 (6801-10-10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X20X20)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X06X04SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X03X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM18)
- Gates Hydraulic Hose Adapters & Plugs