Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 4MB-4MJ45
Zoro # G006429680
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 2 Connection Type MJ
- Thread Angle (Deg.) 45
- End 1 Connection Type MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4MB-4MJ45
- Zoro # G006429680
- UPC # 72053691955
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 2 Connection Type | MJ |
Thread Angle (Deg.) | 45 |
End 1 Connection Type | MB |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump, 4000 PSI, 16 1/4 In. (21EM11)
- DAYTON Dc Gearmotor, 50.0 in-lb Max. Torque, 0.5 RPM Nameplate RPM, 12V DC Voltage (1LNG3)
- ENGINEERED SPECIALTIES Rapidair K93218, Filter Regulator 1 in. NPT (K93218)
- PARKER Directional Valve, Lever, D03, Open Center (D1VL002CN)
- GATES SAE to SAE Adapters (4MJ-4MP)
- GATES JIC PLUG AND CAP KIT (85003)
- TOMPKINS Hydraulic Fitting-Stainless12MOR-12MP-SS (SS-6401-12-12-FG)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/4-14, Strt (2045-12-12S)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X04X04)
- TOMPKINS Hydraulic Fitting-Steel16MP-12FPX 90 (1501-16-12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female JIC Swivel (FS6402X12X12)
- Gates Hydraulic Hoses & Fittings