Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 20MJ-PLUG
Zoro # G906429766
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 2 Connection Type Plug
- End 1 Connection Type MJ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 20MJ-PLUG
- Zoro # G906429766
- UPC # 72053166460
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 2 Connection Type | Plug |
End 1 Connection Type | MJ |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (6A125)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10F-3/8)
- NB CORPORATION OF AMERICA NB Corp SWS12-AJ 3/4" ID Clearance Adjustable Type Linear Bearing, Stainless Steel (SWS12-AJ)
- CLIMAX METAL PRODUCTS 2C-175-S Two-Piece Clamping Collar (2C-175-S)
- GATES SAE to SAE Adapters (4MJ-4MP)
- GATES JIC PLUG AND CAP KIT (85003)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 3/8-18, El (FF2032T0606S)
- PARKER Hydraulic Hose Adapter, 0.94" L, 6000 psi (1/4 X 1/8 GG-SS)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, El (2062-10-8S)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X20CF)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X06)
- Gates Hydraulic Hoses & Fittings