Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 16MJ-16MP
Zoro # G906429544
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 2 Connection Type MP
- End 1 Connection Type MJ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 16MJ-16MP
- Zoro # G906429544
- UPC # 72053161908
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 2 Connection Type | MP |
End 1 Connection Type | MJ |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17H X 1/2 MPB)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49TN0034X)
- PRIMEFIT Automotive Coupler 3/8" x 3/8" STD Hose Barb 10PCS (TC3838BS-B10-P)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Black (100201)
- GATES SAE to SAE Adapters (4MJ-4MP)
- GATES JIC PLUG AND CAP KIT (85003)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06MOR-SS (SS-6400-06-06-FG)
- TOMPKINS Hydraulic Fitting-Stainless04FJX-04MP-SS (SS-6505-04-04-FG)
- TOMPKINS Hydraulic Fitting-Steel06FJ BULKHEAD NUT (0306-06)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Swl St El (2252-4-4S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, El (2062-6-6S)
- Gates Hydraulic Hoses & Fittings