Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 12MJ-12MP45
Zoro # G606429714
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 1 Connection Type MJ
- End 2 Connection Type MP
- Thread Angle (Deg.) 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 12MJ-12MP45
- Zoro # G606429714
- UPC # 72053162219
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 1 Connection Type | MJ |
End 2 Connection Type | MP |
Thread Angle (Deg.) | 45 |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- SMC Air Filter (AF50-N10C-Z-D)
- COXREELS Drag Brake 3/4"ID, 7429-5 (7429-5)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/4 (CB202410)
- GATES JIC PLUG AND CAP KIT (85003)
- GATES SAE to SAE Adapters (4MJ-4MP)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X08)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (1/4 FF-SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X02)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 3/4-14, Strt (2216-12-12S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FORFSX (FF6504-06-06)
- Gates Hydraulic Hoses & Fittings