Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 12MJ-12MP
Zoro # G706429713
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 1 Connection Type MJ
- End 2 Connection Type MP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 12MJ-12MP
- Zoro # G706429713
- UPC # 72053161878
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 1 Connection Type | MJ |
End 2 Connection Type | MP |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 16 # of Teeth (60SH16)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 9A, 1 or 3-Phase (ATS01N109FT)
- FESTO Solenoid Coil VACF-B-C1-1 (VACF-B-C1-1)
- WESTWARD Power Supply (TT10Z916PSG)
- GATES JIC PLUG AND CAP KIT (85003)
- GATES SAE to SAE Adapters (4MJ-4MP)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X16)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX-04FOR-GP (GPFF2406-12-12-04FB)
- TOMPKINS Hydraulic Fitting-International22X1.5 KOMATSU HEX HEAD PLUG (7862-22)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Swivel Straight (9315X04X04)
- Gates Hydraulic Hose Adapters & Plugs