Shop All Hydraulic Hose Adapters & Plugs
Gates
SAE to SAE Adapters
Mfr # 12FL5K-12MJ90
Zoro # G906429582
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 2 Connection Type MJ
- End 1 Connection Type FL5K
- Thread Angle (Deg.) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 12FL5K-12MJ90
- Zoro # G906429582
- UPC # 72053828269
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 2 Connection Type | MJ |
End 1 Connection Type | FL5K |
Thread Angle (Deg.) | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type 3L X 3 (954-04259A)
- WILKERSON Air Pressure Regulator, 3/4" Pipe Size (R28-06-F000B)
- INGERSOLL-RAND Maintenance Kit, For 40-50 HP Compressor (38462776)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 14 in Stroke, Round Body Double Acting (5VMN8)
- GATES SAE to SAE Adapters (4MJ-4MP)
- GATES JIC PLUG AND CAP KIT (85003)
- TOMPKINS Hydraulic Fitting-Stainless04MP-04FP EXPANDER-SS (SS-5405-04-04-FG)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex (4325X10X10MH)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, El (2023-8-12S)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male JIC Straight (FS6403X10X10)
- Gates Hydraulic Hose Adapters & Plugs