Shop All Timing Belts
Gates
Round Endless Belts, 6 X 97 RE BELT
Mfr # 6 X 97 RE BELT
Zoro # G7998499
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -30 to 82°C
- Color Black
- Height 10 mm
- Outside Length 2515 mm
- Top Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6 X 97 RE BELT
- Zoro # G7998499
- UPC # 72053483000
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 10 mm |
Outside Length | 2515 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Round Endless Belt |
Temp. Range | -30 to 82°C |
Color | Black |
V-Belt Section | Round |
Banded Belt | Yes |
Core Cord | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- SKF SKF 6204 2RS1/C3, Single Row Ball Bearings (6204 2RS1/C3)
- BESTORQ 310J4 Micro V Belt, 31 in Pitch Length, 0.368 in Top Width, 4 Ribs (310J4)
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-30 (640-8MGT-30)
- GATES PowerGrip Timing Belts, 850H200 (850H200)
- GATES PowerGrip Timing Belts, 570H150 (570H150)
- GATES Tri-Power Belts, BX75 (BX75)
- GATES Polyflex Belts, 7M925 (7M925)
- GATES PowerGrip Timing Belts, 420H200 (420H200)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 49in PL, T131 (490L100)
- Gates Power Transmission Belts