Shop All Timing Belts
Gates
Round Endless Belts, 6 X 34 RE BELT
Mfr # 6 X 34 RE BELT
Zoro # G7999829
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -30 to 82°C
- Height 10 mm
- Color Black
- Top Width 10 mm
- Outside Length 914 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6 X 34 RE BELT
- Zoro # G7999829
- UPC # 72053482379
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 10 mm |
Top Width | 10 mm |
Outside Length | 914 mm |
Details
Item - Timing Belts | Round Endless Belt |
Temp. Range | -30 to 82°C |
Color | Black |
V-Belt Section | Round |
Banded Belt | Yes |
Core Cord | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SEMI DEEP 10MM UNIV. 3/8 DR. (1010UMSD)
- TB WOODS L-Jaw Coupling Insert, L225, Hytrel (L225H)
- DYNABRADE Mandrel (93550)
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- GATES Multi-Speed Belts, 1622V297 (1622V297)
- GATES Hi-Power II Belts, B177 (B177)
- GATES Hi-Power II Belts, A30 (A30)
- GATES Tri-Power Belts, BX26 (BX26)
- GATES Super HC Molded Notch PowerBand Belts, 4/5VX900 (4/5VX900)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-09 (400-5MGT-09)
- GATES Polyflex JB Belts, 2/5M515JB (2/5M515JB)
- Gates Power Transmission Belts