Shop All Timing Belts
Gates
Round Endless Belts, 6 X 33 1/2 RE BELT
Mfr # 6 X 33 1/2 RE BELT
Zoro # G7995988
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -30 to 82°C
- Color Black
- Height 10 mm
- Outside Length 914 mm
- Top Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6 X 33 1/2 RE BELT
- Zoro # G7995988
- UPC # 72053482362
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 10 mm |
Outside Length | 914 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Round Endless Belt |
Temp. Range | -30 to 82°C |
Color | Black |
V-Belt Section | Round |
Banded Belt | Yes |
Core Cord | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- INA Stud Track Roller, Size 16 (KR16-PP-A)
- VIBCO Vibrator, Hydraulic (B-320)
- DIXON FSeries Man Coupler1/4", Push Barb3/8", BR (2FB3-B)
- GATES Poly Chain GT Carbon Belts, 14MGT-1568-20 (14MGT-1568-20)
- GATES Long-Length PowerGrip GT2 Belting, LL5MR15 ST (LL5MR15 ST)
- GATES PowerGrip HTD Belts, 501-3M-15 (501-3M-15)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-50 (3048-8MGT-50)
- GATES Hi-Power II Belts, B56 (B56)
- GATES PowerGrip Timing Belts, 420L075 (420L075)
- BESTORQ L Timing Belts (225L100)
- Gates Power Transmission Belts