Shop All Power Steering Hoses
Gates
Return Line Power Steering Assembly, 366403
Mfr # 366403
Zoro # G8503882
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Steering Hose
- Length 72-1/2 in
- Mounting Bolt Length 3/8 in
- End 2 Type I.D. Hose
- End 1 Type Male O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 366403
- Zoro # G8503882
- UPC # 770075726937
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 72-1/2 in |
Mounting Bolt Length | 3/8 in |
End 1 Diameter | 16 mm |
End 2 Diameter | 3/8 in |
Details
Type | Power Steering Hose |
End 2 Type | I.D. Hose |
End 1 Type | Male O-Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 3 3/4 inch Round Aluminum Shell (723065)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (52008)
- SEA DOG Vent-3" Flush Mount S/S, #337590-1 (337590-1)
- RKI 60" STEEL UPPER SIDE TOP OPENING BOX WHT (UST60C)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- GATES Molded Reservoir Hose, 352396 (352396)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- GATES Bulk Power Steering Hose (4-Ft. Length) Pwr Steer Hos, 350020 (350020)
- GATES Molded Reservoir Hose, 352448 (352448)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- Gates Rubber Hoses & Accessories