Shop All Power Steering Hoses
Gates
Return Line Power Steering Assembly, 366153
Mfr # 366153
Zoro # G8506177
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 47-3/4 in
- Type Power Steering Hose
- End 2 Diameter 3/8 in
- Mounting Bolt Length 3/8 in
- End 1 Type I.D. Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 366153
- Zoro # G8506177
- UPC # 770075689133
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 47-3/4 in |
End 2 Diameter | 3/8 in |
Mounting Bolt Length | 3/8 in |
End 1 Diameter | 3/8 in |
Details
Type | Power Steering Hose |
End 1 Type | I.D. Hose |
End 2 Type | I.D. Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule IL500 Plus In-Line Submersible Pump - 7gpm - 12V (IL500P)
- MOTORMITE SPARK PLUG NON-FOULERS-18MM GASKET SEAT (42009)
- TECHNIDOT Fitting, DOT, Compression, Ferrule, 1/2" (DOT60-08)
- BAL PRODUCTS 23216 Lock-Arm Sta-Bal-Izing Bar for RV Trailers, PR (23216)
- GATES Molded Reservoir Hose, 352396 (352396)
- GATES Bulk Power Steering Hose (25-Ft. Length) Pwr Steer Hos, 349950 (349950)
- GATES Pressure Line Power Steering Assembly, 360020 (360020)
- GATES Power Steering Repair Kit, 348940 (348940)
- GATES Pressure Line Power Steering Assembly, 352464 (352464)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- CRP PRODUCTS P/S Hose-Return, Psh0509 (PSH0509)
- Gates Rubber Hoses & Accessories