Shop All Power Steering Hoses
Gates
Return Line Power Steering Assembly, 352776
Mfr # 352776
Zoro # G8507577
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Steering Hose
- Length 21/2 in
- Mounting Bolt Length 3/8 in
- End 2 Type Beaded Tube
- End 1 Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 352776
- Zoro # G8507577
- UPC # 770075719670
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 21/2 in |
Mounting Bolt Length | 3/8 in |
End 1 Diameter | 16 mm |
End 2 Diameter | 3/8 in |
Details
Type | Power Steering Hose |
End 2 Type | Beaded Tube |
End 1 Type | Male O-Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Inspection Door with Detent - 7.25 x 13.75 Inch Door Opening-Plain Finish (CCD0714)
- SHAKESPEARE 81-S Stainless Steel Swivel Mount (81-S)
- RAYBESTOS Disc Brake Rotor And Hub, 6004R (6004R)
- GROTE Connector, Molded, 4-Pole (82-1025)
- GATES Power Steering Repair Kit, 348428 (348428)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Molded Reservoir Hose, 352396 (352396)
- GATES Pressure Line Power Steering Assembly, 352464 (352464)
- GATES Power Steering Repair Kit, 348452 (348452)
- GATES Molded Reservoir Hose, 352448 (352448)
- AMFLO Hose 3/8"X36" F/Amf100 Tire Inflators (113)
- Gates Power Steering Hoses