Shop All Fuel & Gas Caps
Gates
Regular Locking Fuel Cap, 31844
Mfr # 31844
Zoro # G5283440
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Venting Pressure Vacuum
- Thread Size 1.56 in
- Attachment Type Quick-On
- Type Regular Fuel Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31844
- Zoro # G5283440
- UPC # 72053604283
- Country of Origin United States
- Category Fuel & Gas Caps
Dimensions
Thread Size | 1.56 in |
Depth | 2.53 in |
Shell Diameter (in) | 2.68 |
Details
Locking/Nonlocking | Locking |
Venting | Pressure Vacuum |
Attachment Type | Quick-On |
Type | Regular Fuel Cap |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Single Oval Stainless Steel DOT Light Bracket (LB1SS)
- SPECTRA PREMIUM Fuel Filler Hose, FNH122 (FNH122)
- PARKER Connector, Female, Brass, 1/4" Tube Size (66PTC-4-2)
- SPEEDFX EXHAUST SYSTEM With Five 716 Inch Hanger Keepers Five 12 Inch Hanger Keepers, Each Size Bagged In (ESK002)
- GATES Regular Locking Fuel Cap, 31840 (31840)
- GATES OE Equivalent Fuel Cap, 31625 (31625)
- GATES Regular Locking Fuel Cap, 31770 (31770)
- GATES Regular Locking Fuel Cap, 31769 (31769)
- GATES Radiator Cap, 31348 (31348)
- GATES Fuel Tank Cap, 31836D (31836D)
- DORMAN Engine Oil Fill Cap, Dorman - Help 80988 (80988)
- Gates Automotive Exterior Accessories