Shop All Engine Specialty Tools
Gates
Ratcheting Wrench Set, Serpentine, 3 pcs.
Mfr # 91011
Zoro # G0882277
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Style Ratchet
- Measurement Type SAE/Metric
- Includes (5) Serp Ratchet Wrenches: 13mm, 14mm, 15mm, 16mm, 17mm; (3) Serp Ratchet Wrenches: 3/8", 1/2", 3/4"
- Number of Pieces 8
- Size 13mm, 14mm, 15mm, 16mm, 17mm, 3/8", 1/2", 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 91011
- Zoro # G0882277
- UPC # 072053538632
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Size | 13mm, 14mm, 15mm, 16mm, 17mm, 3/8", 1/2", 3/4" |
Length | 21-1/2" |
Details
Item | Ratcheting Wrench Set,Serpentine,3 pcs. |
Wrench Style | Ratchet |
Measurement Type | SAE/Metric |
Includes | (5) Serp Ratchet Wrenches: 13mm, 14mm, 15mm, 16mm, 17mm; (3) Serp Ratchet Wrenches: 3/8", 1/2", 3/4" |
Number of Pieces | 8 |
Reversing | Yes |
SAE or Metric | SAE, Metric |
Description
Ratcheting Wrench Set,Serpentine,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Black 2/0 AWG Battery Cable, Sold By The Foot (WUL2/0BK-FT)
- BOSCH Stinger Heavy Duty 2,000 Lb. Low-Lift Transmission Jack (1522A)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7696)
- AGS Brass Adapter, Female(7/16-24 Inverted), Male(1/2-20 Inverted), 1/card (BLF-19C)
- GATES Belt Installation Tool, 91030 (91030)
- GATES Tool/Accessory (91075)
- CRAFTSMAN Fluid Extractor (CMMT98350)
- RACKEM MANUFACTURING Rack 'Em Lubrication Trailer Rack (RA-10AB)
- RADIATOR SPECIALTY CO Radiator Specialty 615-R7-31B 31 in. Hold-Zit Rubber Strap (615-R7-31B)
- CLOYES 02-08 Chevrolet 2.0-2.2L Cam Sprocket, S850T (S850T)
- WESTWARD Engine Cylinder Hone, Steel (45FF52)
- Gates Service & Shop Tools