Shop All Rubber Hoses & Lines
Gates
Radiator Hose, 3/4 ID x 3 Ft, EPDM
Mfr # 24212
Zoro # G6501013
original price:
$49.35
56% off
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 100 psi
- Hose Color Black, Green
- Temp. Range -40 Degrees to 257 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24212
- Zoro # G6501013
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 36 in |
Inside Dia. (In.) | 3/4 |
Length | 3 ft. |
Details
Max. Working Pressure @ 70 F | 100 psi |
Hose Color | Black, Green |
Temp. Range | -40 Degrees to 257 Degrees F |
Standards | SAE 20R1 Type EC |
Color | Black/Green |
Type | Green Stripe |
Item | Radiator Hose |
Material | EPDM |
Working Pressure (PSI) | 100 |
Hose Configuration | Bulk Hose |
Hose Cover Material | EPDM |
Hose Tube Material | EPDM |
Hose Style | Straight |
Hose Elbow Angle | 0 Degrees |
Description
Radiator Hose, Hose Inside Dia. 3/4 in, Hose Length 36 in, Hose Style Straight, Hose Color Black, Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 100 psi, Temp. Range -40 Degrees to 257 Degrees F, Standards SAE 20R1 Type EC, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517200003)
- ILC Replacement for US Battery L16g (L16G US BATTERY)
- FEL-PRO Valley Pan Gasket, MS 96028 (MS 96028)
- QUICKCABLE Heavy Duty Pos Terminals, Brass, PK10 (5066-010P)
- GATES Radiator Coolant Hose, 24088 (24088)
- GATES STRAIGHT HOSE (24812)
- GATES Molded Coolant Hose - Upper, 22896 (22896)
- GATES Silicone Coolant Hose, Blue, 2 in. Dia (24832)
- GATES Radiator Hose, 3 ID x 3 Ft, EPDM (24248)
- GATES 90Deg Molded Heater Hose - Pipe To Water Pump, 28474 (28474)
- GATES Coolant Hose, 21203 (21203)
- Gates Rubber Hoses & Accessories