Shop All Rubber Hoses & Lines
Gates
Radiator Hose, 3 ID x 3 Ft, EPDM
Mfr # 24248
Zoro # G6584681
original price:
$68.49
5% off
new price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 55 psi
- Hose Color Black, Green
- Temp. Range -40 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24248
- Zoro # G6584681
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 36 in |
Inside Dia. (In.) | 3 |
Length | 3 ft. |
Details
Max. Working Pressure @ 70 F | 55 psi |
Hose Color | Black, Green |
Temp. Range | -40 Degrees to 275 Degrees F |
Standards | SAE 20R1 Type EC |
Material | EPDM |
Color | Black/Green |
Type | Green Stripe |
Item | Radiator Hose |
Working Pressure (PSI) | 55 |
Hose Style | Straight |
Hose Cover Material | EPDM |
Hose Configuration | Bulk Hose |
Hose Tube Material | EPDM |
Hose Elbow Angle | 0 Degrees |
Description
Radiator Hose, Hose Inside Dia. 3 in, Hose Length 36 in, Hose Style Straight, Hose Color Black, Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 55 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards SAE 20R1 Type EC, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 6006 m-Series (Mini) Battery Switch Single Circuit ON/OFF (6006)
- PRO THREAD Thread Repair Kits, 5/16-18 (3597-51618K)
- A & I PRODUCTS CabCAM High Definition 10" Video System, Touch Screen, (10" Monitor/1 Camera) 14.5"x10"x4.5" (A-HD10M1C)
- KATS Diesel Engine Heater, for Detroit Diesel (30320)
- GATES Radiator Hose, 1 3/4 ID x 3 Ft, EPDM (24228)
- GATES Radiator Hose, 1 7/8 ID x 3 Ft, EPDM (24230)
- GATES Molded Coolant Hose - Upper, 24261 (24261)
- GATES Molded Coolant Hose - Upper - Tee To Thermostat, 20137 (20137)
- GATES Radiator Hose, 1 1/4 ID x 3 Ft, EPDM (24220)
- GATES Molded Coolant Hose - Upper - Engine To Radiator, 21194 (21194)
- MAYHEW Progrip Hose Pick Set, 6 Pc (13097)
- Gates Rubber Hoses & Accessories