Shop All Rubber Hoses & Lines
Gates
Radiator Hose, 2 ID x 3 Ft, EPDM
Mfr # 24232
Zoro # G6640663
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 60 psi
- Hose Color Black, Green
- Temp. Range -40 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24232
- Zoro # G6640663
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 36 in |
Length | 3 ft. |
Inside Dia. (In.) | 2 |
Details
Max. Working Pressure @ 70 F | 60 psi |
Hose Color | Black, Green |
Temp. Range | -40 Degrees to 275 Degrees F |
Standards | SAE 20R1 Type EC |
Working Pressure (PSI) | 60 |
Item | Radiator Hose |
Type | Green Stripe |
Color | Black/Green |
Material | EPDM |
Hose Configuration | Bulk Hose |
Hose Elbow Angle | 0 Degrees |
Hose Tube Material | EPDM |
Hose Cover Material | EPDM |
Hose Style | Straight |
Description
Radiator Hose, Hose Inside Dia. 2 in, Hose Length 36 in, Hose Style Straight, Hose Color Black, Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 60 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards SAE 20R1 Type EC, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Platinum 4" Multi-Function - Fuel Level -Voltmeter (22013)
- MEGUIARS WAX Tire Foam, 19 Ounce Aerosol (G13919)
- ANDERSEN Mini Bailer - Outside Mount (RA554130)
- BUYERS PRODUCTS Top Wind Swivel Jack, 10" Travel (91205)
- GATES Molded Coolant Hose - Reservoir To Pipe, 23927 (23927)
- GATES FLEXIBLE COOLANT HOSE (26537)
- GATES Radiator Coolant Hose 1998 Volvo Wah 12.7L (28212)
- GATES Molded Coolant Hose - Lower, 22811 (22811)
- GATES Radiator Hose, 1 5/8 ID x 3 Ft, EPDM (24226)
- GATES Straight Hose Coolant Hose, 24948 (24948)
- URO PARTS M-Benz W124 86-93 Exp Tank Hose, 1245000875 (1245000875)
- Gates Rubber Hoses & Accessories