Shop All Rubber Hoses & Lines
Gates
Radiator Hose, 2 7/8 ID x 3 Ft, EPDM
Mfr # 24246
Zoro # G6896312
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 7/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 25 psi
- Hose Color Black, Green
- Temp. Range -40 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24246
- Zoro # G6896312
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 7/8 in |
Hose Length | 36 in |
Inside Dia. (In.) | 2-7/8 |
Length | 3 ft. |
Details
Max. Working Pressure @ 70 F | 25 psi |
Hose Color | Black, Green |
Temp. Range | -40 Degrees to 275 Degrees F |
Standards | SAE 20R1 Type EC |
Working Pressure (PSI) | 25 |
Material | EPDM |
Type | Green Stripe |
Item | Radiator Hose |
Color | Black/Green |
Hose Configuration | Bulk Hose |
Hose Cover Material | EPDM |
Hose Elbow Angle | 0 Degrees |
Hose Tube Material | EPDM |
Hose Style | Straight |
Description
Radiator Hose, Hose Inside Dia. 2 7/8 in, Hose Length 36 in, Hose Style Straight, Hose Color Black, Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 25 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards SAE 20R1 Type EC, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Flowstart Circulation Heater, 2180W 240V (3305154)
- ENERPAC Hydraulic Oil, Jug, 1 gal, LX, ISO Grade 15, Yellow (LX101)
- GATES Accessory Drive Belt Tensioner Assembly, 38195 (38195)
- ELECTRONIC SPECIALTIES $SM ENGINE/ AUTOMOTIVE TACH (ES328)
- GATES Radiator Coolant Hose, 24088 (24088)
- GATES Radiator Coolant Hose, 20958 (20958)
- GATES Radiator Coolant Hose, 21406 (21406)
- GATES Radiator Coolant Hose, 24848 (24848)
- GATES Vulco-Flex II Coolant Hose (25490)
- GATES Coolant Hose, 20687 (20687)
- GATES Hose Kit Turbo Hose Kit, 26234 (26234)
- Gates Rubber Hoses & Accessories