Shop All Rubber Hoses & Lines
Gates
Radiator Hose, 2 3/8 ID x 3 Ft, EPDM
Mfr # 24238
Zoro # G7177773
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 3/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 63 psi
- Hose Color Black, Green
- Temp. Range -40 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24238
- Zoro # G7177773
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 3/8 in |
Hose Length | 36 in |
Length | 3 ft. |
Inside Dia. (In.) | 2-3/8 |
Details
Max. Working Pressure @ 70 F | 63 psi |
Hose Color | Black, Green |
Temp. Range | -40 Degrees to 275 Degrees F |
Standards | SAE 20R1 Type EC |
Material | EPDM |
Color | Black/Green |
Type | Green Stripe |
Working Pressure (PSI) | 60 |
Item | Radiator Hose |
Hose Configuration | Bulk Hose |
Hose Style | Straight |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | EPDM |
Hose Tube Material | EPDM |
Description
Radiator Hose, Hose Inside Dia. 2 3/8 in, Hose Length 36 in, Hose Style Straight, Hose Color Black, Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 63 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards SAE 20R1 Type EC, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 1/2 In. OD, Blk (1120-8B-BLK-100)
- LOCK TECHNOLOGY Twist Socket, 7/8" (4400-40)
- AUTO VENTSHADE 03-08 ELEMENT BUGFLECTOR II-SMOKE (24747)
- PROTOCHEM LABORATORIES Residue Free Non-Flammable Brake Parts Cleaner, 18oz., PK12 (PC-280)
- GATES Flexible Coolant Hose, 26538 (26538)
- GATES Molded Coolant Hose - Lower, 20537 (20537)
- GATES Coolant Hose, 28201 (28201)
- GATES Flexible Coolant Hose(Standard) - Upper, 25484 (25484)
- GATES Molded Coolant Hose - Lower, 21033 (21033)
- GATES Molded Coolant Hose, 20333 (20333)
- KATS Lower Radiator Hose Heater, 1.25" (16500)
- Gates Rubber Hoses & Accessories