Shop All Rubber Hoses & Lines
Gates
Radiator Hose, 2 1/8 ID x 3 Ft, EPDM
Mfr # 24234
Zoro # G6780164
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 61 psi
- Hose Color Black, Green
- Temp. Range -40 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24234
- Zoro # G6780164
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 1/8 in |
Hose Length | 36 in |
Length | 3 ft. |
Inside Dia. (In.) | 2-1/8 |
Details
Max. Working Pressure @ 70 F | 61 psi |
Hose Color | Black, Green |
Temp. Range | -40 Degrees to 275 Degrees F |
Standards | SAE 20R1 Type EC |
Working Pressure (PSI) | 60 |
Item | Radiator Hose |
Material | EPDM |
Color | Black/Green |
Type | Green Stripe |
Hose Style | Straight |
Hose Elbow Angle | 0 Degrees |
Hose Configuration | Bulk Hose |
Hose Cover Material | EPDM |
Hose Tube Material | EPDM |
Description
Radiator Hose, Hose Inside Dia. 2 1/8 in, Hose Length 36 in, Hose Style Straight, Hose Color Black, Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 61 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards SAE 20R1 Type EC, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Assembly-Dri (634Z06189)
- TRU-FLATE Spl-Grip Cement Ndl, Stl (15-232)
- RACE SPORT Wraparound Series 50In Cree Combo Led Light Bar (RS-DRWRAP-300W)
- AFTERMARKET Bearing, Shield (A-31425007-AI)
- GATES Coolant Hose, 22006 (22006)
- GATES Hose Connector(Quick-Lock) - Heater To Intake Manifold, 28501 (28501)
- GATES Hose Connector(Quick-Lock) - Heater To Pipe-2, 28500 (28500)
- GATES Straight Hose Coolant Hose, 24948 (24948)
- GATES Molded Coolant Hose - Lower, 22979 (22979)
- GATES Molded Coolant Hose - Upper - Engine To Radiator, 21194 (21194)
- RACOR Ccv Adapter, 1-1/4" Hose Barb (CCV55114)
- Gates Rubber Hoses & Accessories