Shop All Rubber Hoses & Lines
Gates
Radiator Hose, 1 1/2 ID x 3 Ft, EPDM
Mfr # 24224
Zoro # G7155863
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 105 psi
- Hose Color Black, Green
- Temp. Range -40 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24224
- Zoro # G7155863
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 36 in |
Inside Dia. (In.) | 1-1/2 |
Length | 3 ft. |
Details
Max. Working Pressure @ 70 F | 105 psi |
Hose Color | Black, Green |
Temp. Range | -40 Degrees to 275 Degrees F |
Standards | SAE 20R1 Type EC |
Material | EPDM |
Type | Green Stripe |
Color | Black/Green |
Item | Radiator Hose |
Working Pressure (PSI) | 100 |
Hose Cover Material | EPDM |
Hose Tube Material | EPDM |
Hose Elbow Angle | 0 Degrees |
Hose Style | Straight |
Hose Configuration | Bulk Hose |
Description
Radiator Hose, Hose Inside Dia. 1 1/2 in, Hose Length 36 in, Hose Style Straight, Hose Color Black, Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 105 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards SAE 20R1 Type EC, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Anchor Shackle, 3/8" (43181)
- BALDWIN FILTERS Hydraulic Filter, 3 x 9-13/16 In (PT727-DL)
- DELPHI Electric Fuel Pump, FD0031 (FD0031)
- MEGUIARS $HOT SHINE TIRE PROTECTANT COATING (MGG-13815)
- GATES Molded Coolant Hose - Reservoir (Lower), 22953 (22953)
- GATES Flexible Coolant Hose(Standard) - Upper, 25804 (25804)
- GATES Molded Coolant Hose - Upper - Engine To Radiator, 21194 (21194)
- GATES 90Deg Molded Heater Hose - Heater To Valve-1, 28467 (28467)
- GATES 24272, 4 1/2"GATES (24272)
- GATES Radiator Hose, 1 ID x 3 Ft, EPDM (24216)
- DAYCO Radiator Hose, ID 1 7/8 In, OD 2.3 In (75188GL)
- Gates Rubber Hoses & Accessories