Shop All Rubber Hoses & Lines
Gates
Radiator Coolant Hose, 24088
Mfr # 24088
Zoro # G6705910
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Contains Spring
- Material EPDM
- Temp. Rating -40 to 275°F
- Length 12.8 in
- Inside Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24088
- Zoro # G6705910
- UPC # 770075589150
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 12.8 in |
Inside Dia. | 1-3/4 in |
Centerline Length (in) | 12.8 |
Details
Features | Contains Spring |
Material | EPDM |
Temp. Rating | -40 to 275°F |
Type | Coolant Hose |
Description
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.Recommend for upper, lower, by-pass, heater and other coolant hose applications.Heat and ozone resistant cover.Engineered to resist electrochemical degradation - the leading cause of hose failure.Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Front Mount Hitch w/2" Receiver, 31408 (31408)
- DAYCO Belt Tensioner, Serpentine, 89431 (89431)
- BALDWIN FILTERS Air Element, 12-15/16 x 2-29/32 in. (PA5689)
- ANDERSON POWER PRODUCTS Fusion Kit, 175A, Gray, 1ga. and 1/0 (125107-001)
- GATES Molded Coolant Hose - Upper, 21045 (21045)
- GATES Molded Coolant Hose - Upper, 22906 (22906)
- GATES Radiator Coolant Hose, 21742 (21742)
- GATES Radiator Hose, 1 1/4 ID x 3 Ft, EPDM (24220)
- GATES Molded Coolant Hose, 21757 (21757)
- GATES Straight Hose Coolant Hose, 24264 (24264)
- FOUR SEASONS Refrig Hose Bulk Hose, 55008 (55008)
- Gates Rubber Hoses & Accessories