Shop All Rubber Hoses & Lines
Gates
Radiator Coolant Hose, 21324
Mfr # 21324
Zoro # G6722379
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating -40 to 275°F
- Features Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
- Inside Dia. 1-1/2 in; 1-3/4 in
- Type Coolant Hose
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 21324
- Zoro # G6722379
- UPC # 72053056938
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-1/2 in; 1-3/4 in |
Length | 19.8 in |
Centerline Length (in) | 19.8 |
Details
Temp. Rating | -40 to 275°F |
Features | Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded |
Type | Coolant Hose |
Material | EPDM |
Description
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.Recommend for upper, lower, by-pass, heater and other coolant hose applications.Heat and ozone resistant cover.Engineered to resist electrochemical degradation - the leading cause of hose failure.Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-266 For Snapper Pro 5021650 (265-266)
- GROTE Grommet-Rect. Lamp Mounting-Stt, 94180 (94180)
- CURT Adjustable Channel Mount, 45900 (45900)
- SKF Shaft Seal, 2 x 2-3/4 x 3/16", HM14, Nitrile (19820)
- GATES Straight Hose Coolant Hose, 24012 (24012)
- GATES Coolant Hose, 28200 (28200)
- GATES Radiator Coolant Hose, 21406 (21406)
- GATES Radiator Hose, 1 1/8 ID x 3 Ft, EPDM (24218)
- GATES Radiator Coolant Hose 2002-2005 Dodge Ram 1500, 24208 (24208)
- GATES Hybrid Water Hose, 3/4"x50 ft (27577)
- MOTORMITE Vacuum Tubing Y Tee Connector Assortment, 47354 (47354)
- Gates Rubber Hoses & Accessories